Shop All Countersinks
Westward
Countersink, 6 FL, 82 Deg, 5/8, HSS, Even
Mfr # 21ML30
Zoro # G5234092
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Product Information
- Brand Westward
- MFR # 21ML30
- Zoro # G5234092
- UPC # 190735767160
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Length | 1 in |
Body Dia. (In.) | 5/8 |
Sizes Included | 5/8" |
Pilot Dia. | 5/8 in |
Shank Dia. (In.) | 3/8 |
Shank Length (In.) | 1 |
Overall Length (In.) | 2-1/4 |
Size - Decimal | 5/8 in - 0.6250 |
Details
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S6)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.105X20)
- AJAX TOOL WORKS RIVET 3/16" UNIVERSAL SET (AJA1636)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML34)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even (21ML38)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- Westward Countersinks