Zoro Homepage

Coupler, 7000 PSI, 360 Deg Swivels

  • Mfr # 1ZTC8

  • Zoro # G1108737


product price: $27.15
/ea

Key Features

Sub-Category
Adapters and Couplers
For Use With
All Hydraulic Type Grease Fittings, Hand Operated Grease Guns
Connection
1/8 FNPT
Max. Pressure
7,000 psi
Features
Swivels in Full 360 Degrees Circle and Locks Conveniently at Any 45 Degrees Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZTC8
Zoro #
G1108737
UPC #
190735759783
Country of Origin
India

Dimensions

Connection Size
1/8"

Details

Sub-Category
Adapters and Couplers
Item
Grease Gun Coupler
For Use With
All Hydraulic Type Grease Fittings, Hand Operated Grease Guns
Connection
1/8 FNPT
Max. Pressure
7,000 psi
Features
Swivels in Full 360 Degrees Circle and Locks Conveniently at Any 45 Degrees Position
Compatible Grease Gun Type
Manual
Operating Pressure - Maximum
7,000 psi
Coupler Style
Swivel
Product Type
Standard Coupler
Connection Type
Threaded
Connection Thread Type
NPT
Connection Thread Gender
Female

Description

Coupler, Max Pressure 7000 PSI, Inlet 1/8 In NPT (F), Features Swivels In Full 360 Deg Circle And Locks Conveniently At Any 45 Deg Position, For Use With Hand Operated Grease Guns Only And For Greasing All Hydraulic Type Grease Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.