Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Crane, 58 in, 62-1/2 to 91-1/2, 32-1/4 to 39-3/8

  • Mfr # 3ZC71

  • Zoro # G1188381


product price: $892.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height (In.)
58 in
Length (In.)
62-1/2 to 91-1/2
Width (In.)
32-1/4 to 39-3/8
Boom Length (In.)
48-3/4, 57-3/4, 66-3/4, 76-3/4
Min. Hook Height (In.)
5, 9-1/4, 14, 18-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZC71
Zoro #
G1188381
UPC #
190735825389
Country of Origin
Multiple

Dimensions

Height (In.)
58 in
Length (In.)
62-1/2 to 91-1/2
Width (In.)
32-1/4 to 39-3/8
Boom Length (In.)
48-3/4, 57-3/4, 66-3/4, 76-3/4
Min. Hook Height (In.)
5, 9-1/4, 14, 18-3/8
Max. Hook Height (In.)
69-1/4, 75, 81, 86-1/2
Overall Height
58 in
Hook Height (First Position)
18.7 in to 69.25 in
Hook Height (Third Position)
9.25 in to 81 in
Extended Boom Length
79 3/4 in
Hook Height (Second Position)
14 in to 75 in
Hook Height (Fourth Position)
5 in to 86.5 in
Retracted Boom Length
48 3/4 in

Details

Item
Engine Crane
Includes
Heavy-Gauge Reinforced Structural Steel Frame with Industrial Steel Bearing Casters
Boom Capacity Position 4 (Lb.)
1,000 lb
Capacity
1,000, 2,000, 3,000, 4,000
Boom Capacity Position 2 (Lb.)
3,000 lb
Boom Capacity Position 1 (Lb.)
4,000 lb
Boom Capacity Position 3 (Lb.)
2,000 lb
Features
Equipped with Built-In Pressure Overload By-Pass and Metered Release Valve Enabling The Operator to Lower The Boom At A Controlled Rate of Speed
Lift Actuation
Mechanical
Boom Capacity (Fourth Position)
0.5 ton
Boom Capacity (Second Position)
1.5 ton
Boom Capacity (Third Position)
1 ton
Color
Blue
Frame Material
Steel
Number of Boom Positions
4
Crane Type
Engine Crane
Boom Capacity (First Position)
2 ton

Description

Engine Crane, Frame Material Steel, Number of Boom Positions 4, Boom Capacity (First Position) 2 ton, Boom Capacity (Second Position) 1.5 ton, Boom Capacity (Third Position) 1 ton, Boom Capacity (Fourth Position) 0.5 ton, Color Blue, Crane Type Engine Crane, Extended Boom Length 79 3/4 in, Features Equipped with Built-In Pressure Overload By-Pass and Metered Release Valve Enabling The Operator to Lower The Boom At A Controlled Rate of Speed, Hook Height (First Position) 18.7 in to 69.25 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.