Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W

  • Mfr # 793LF6

  • Zoro # G706135874


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Height
4 1/2 in
Frame Material
Steel
Maximum Load Capacity
250 lb
Caster Stem Diameter
6 mm
Creeper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LF6
Zoro #
G706135874
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/2 in
Caster Stem Diameter
6 mm
Caster Stem Length
1 1/4 in
Overall Length
35 7/16 in
Caster Diameter
2 1/2 in
Overall Height
4 3/4 in
Overall Width
16 3/4 in

Details

Frame Material
Steel
Maximum Load Capacity
250 lb
Creeper Color
Black
Creeper Material
PVC/Steel
Caster Material
PVC
Caster Configuration
(6) Swivel
Headrest Style
Padded
Item
Creeper
Duty Rating
Standard-Duty
Seat Adjustability
Adjustable
Frame Gauge
20 ga
Creeper Seat Style
Creeper
Frame Color
Black

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 250 lb, Dimensions 35 7/16 in x 16 3/4 in x 4 3/4 in, Height Range 4 3/4 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (6) Swivel, Caster Material PVC, Caster Stem Diameter 6 mm, Caster Stem Length 1 1/4 in, Creeper Color Black, Creeper Material PVC/Steel, Frame Color Black, Frame Gauge 20 ga, Headrest Style Padded, Height 4 1/2 in, Overall Height 4 3/4 in, Overall Length 35 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.