Zoro Homepage

Curved Claw Hammer, 20 Oz, Hickory Handle

  • Mfr # 2DBP8

  • Zoro # G3413776


product price: $18.59
/ea

Key Features

Overall Length
13 in
Handle Material
Wood
Head Material
Steel
Features
Induction Hardened Claw Head
Head Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBP8
Zoro #
G3413776
UPC #
190735795019
Country of Origin
Multiple

Dimensions

Overall Length
13 in
Overall Length (In.)
13 in
Face Dia. (In.)
1 in
Face Diameter
1 in

Details

Item
Curved Claw Hammer
Handle Material
Wood
Head Material
Steel
Features
Induction Hardened Claw Head
Head Weight
20 oz
Face
Smooth
Handle
Hickory
Head Weight (Oz.)
20.0
Meets/Exceeds
ANSI Standards
Hammer Type
Bell Neck Claw
Dead Blow Hammer
No
Non-Sparking
No
Face Material
Steel
Claw Shape
Curved
Face Texture
Smooth
Includes Nail Holder
Yes
Grip Style
Plain

Description

This Westward Curved Claw Hammer is a versatile tool that can be used for many different jobs. It is the perfect size and weight to get the job done. The 20 oz hammer has a smooth face, which allows you to remove nails easily without damaging surfaces. Its head material is medium carbon steel, which means it is sturdy and long lasting. With a 13 in overall length and 1 in face diameter, this curved claw hammer fits perfectly in your hand for optimum control. This Westward Curved Claw Hammer will make your next project easier with its versatility and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.