Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved-Claw Hammer, Fiberglass, Axe, 16 Oz

  • Mfr # 6DWG7

  • Zoro # G0724227


product price: $12.69
/ea

Key Features

Overall Length
13 in
Handle Material
Fiberglass
Head Material
Steel
Features
Induction Hardened, Nail Pulling Groove, Tempered Striking Surface
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWG7
Zoro #
G0724227
UPC #
190735881699
Country of Origin
China

Dimensions

Overall Length
13 in
Face Dia. (In.)
1 1/8 in
Overall Length (In.)
13 in
Face Diameter
1 in

Details

Item
Curved Claw Hammer
Handle Material
Fiberglass
Head Material
Steel
Features
Induction Hardened, Nail Pulling Groove, Tempered Striking Surface
Head Weight
16 oz
Handle
Axe-Style, Fiberglass
Face
Smooth
Meets/Exceeds
ASME
Head Weight (Oz.)
16.0
Head Weight (Lb.)
1
Face Texture
Smooth
Non-Sparking
No
Includes Nail Holder
No
Grip Style
Ribbed
Face Material
Steel
Hammer Type
Claw Hammer
Claw Shape
Curved
Dead Blow Hammer
No

Description

Curved Claw Hammer, Hammer Type Claw Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Ribbed, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Induction Hardened, Nail Pulling Groove, Tempered Striking Surface, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.