Zoro Homepage

Curved-Claw Hammer, Hickory, 13 Oz

  • Mfr # 6DWG8

  • Zoro # G3278134


product price: $10.79
/ea

Key Features

Overall Length
13 in
Handle Material
Wood
Head Material
Steel
Features
Induction Hardened Claw Head
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWG8
Zoro #
G3278134
UPC #
190735881705
Country of Origin
India

Dimensions

Overall Length
13 in
Overall Length (In.)
12 in
Face Dia. (In.)
1 1/16 in
Face Diameter
1 1/8 in

Details

Item
Straight Claw Hammer
Handle Material
Wood
Head Material
Steel
Features
Induction Hardened Claw Head
Head Weight
16 oz
Head Weight (Oz.)
13.0
Head Weight (Lb.)
3/4
Meets/Exceeds
ANSI Standard
Face
Smooth
Handle
Hickory
Face Texture
Smooth
Grip Style
Plain
Claw Shape
Straight
Includes Nail Holder
Yes
Face Material
Steel
Dead Blow Hammer
No
Hammer Type
Bell Neck Claw
Non-Sparking
No

Description

This Westward 13 Oz Curved Claw Hammer is the perfect tool for pulling nails and prying. The claw head of this hammer has been induction hardened to ensure that it stays sharp. Made of carbon steel, the head is 13 oz in weight and 1 1/16" in face diameter. The handle is made of hickory, which gives you a firm grip on the tool when working with nails or prying. It has a smooth face and an overall length of 12". This Westward 13 Oz Curved Claw Hammer will provide you with years of dependable service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.