This item is Discontinued.

Westward Dead Blow Sledge Hammer, 5 lb., 20" 22PN69

Dead Blow Sledge Hammer, 5 lb., 20" (Discontinued)

  • Mfr # 22PN69
  • Zoro # G5370075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22PN69
Zoro #
G5370075
UPC #
190735772102
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 in
Head Length
7 1/8 in
Face Diameter
2 3/4 in

Details

Item
Dead Blow Sledge Hammer
Head Weight
5 lb.
Head Material
Polyurethane over Steel
Handle Material
Polyurethane Over Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Replaceable Tip
No
Handle Color
Blue
Head Color
Blue
Nonsparking
No
Tether Style
Tether Capable

Description

Dead Blow Sledge Hammer, Head Material Polyurethane over Steel, Head Weight 5 lb., Face Diameter 2 3/4 in, Handle Material Polyurethane over Steel, Overall Length 20 in, Tether Style Tether Capable, Nonsparking No, Replaceable Tip No, Handle Color Blue, Head Color Blue, Head Length 7 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.