Zoro Homepage

Deburring Tool, Kit

  • Mfr # 3VB44

  • Zoro # G1170373


product price: $11.29
/ea

Key Features

Includes
Handle, E-100, E-200, E-350, E-101,and E-102 Blades
Series
E
Features
Handle Stores Blades
Blade Trade Number
E100, E101, E102, E200, E350
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VB44
Zoro #
G1170373
UPC #
190735824511
Country of Origin
China

Details

Item
Deburring Tool Set
Includes
Handle, E-100, E-200, E-350, E-101,and E-102 Blades
Series
E
Features
Handle Stores Blades
Blade Trade Number
E100, E101, E102, E200, E350
Handle Material
Plastic

Description

Deburring Tool Set, Product Type Deburring Hand Tool Set, Blade Trade Number E100, E101, E102, E200, E350, Number of Blades 5, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Handle Material Plastic, Includes Handle, E-100, E-200, E-350, E-101,and E-102 Blades, Number of Handles 1, Series E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.