Shop All Automotive Specialized Tools
Westward
Deluxe Noid Light Set
Mfr # 1EKP7
Zoro # G3041841
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Idle Air Control Valve Noid Lights, (8) Fuel Injection Noid Lights, 48 in Fiber Optic Cable
- Length 10 3/4 in
- Width 1 7/8 in
- Color Black, Yellow
- Height 5 1/8 in
Product Information
- Brand Westward
- MFR # 1EKP7
- Zoro # G3041841
- UPC # 190735748923
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 10 3/4 in |
Width | 1 7/8 in |
Height | 5 1/8 in |
Details
Description
Deluxe Noid Light Set, Tool Type Deluxe Noid Test Light, Length 10 3/4 in, Width 1 7/8 in, Height 5 1/8 in, Capacity -, Material Plastic, Steel, For Vehicle Tool Category Diagnostic, Color Black, Yellow, Includes (2) Idle Air Control Valve Noid Lights, (8) Fuel Injection Noid Lights, 48 in Fiber Optic Cable, Number of Pieces 11, Application Automotive, For Use With -, For Checking The Presence Of On/Off Signals At Electronic Fuel Injection Components, Size -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-002 (003-RYTHCY-002)
- STENS Oem Replacement Belt 265-355 For Country Clipper D-3914 (265-355)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-15/16 in. (PA3852-FN)
- MEGUIARS WAX For All Wheels and Tires, 24 Ounce Spray Bottle (G9524)
- WESTWARD Pneumatic Fluid Evacuator, 4 Gal. Capacity (20KY58)
- WESTWARD Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L (23M602)
- WESTWARD Strap Wrench, 1 to 6 3/10 In., 22 In. L (23M601)
- WESTWARD Separator Tool, 11 x 1 7/16 In. (23M594)
- WESTWARD Ball Joint Separator, 15 1/2 In. L (23M592)
- WESTWARD Wrist Band, Anti-Static, 6 Ft Coil Cord (23M591)
- CTA MANUFACTURING Pin Spanner Set (8120)
- Westward Service & Shop Tools