Zoro Homepage

Dial Test Indicator, 1 In

  • Mfr # 6XU93

  • Zoro # G2729641


product price: $66.59
/ea

Key Features

Graduations
0.001 in
Range
1 in
Features
Lug-On-Center Back
Finish
Satin Chrome
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XU93
Zoro #
G2729641
UPC #
190735888711
Country of Origin
China

Dimensions

Dial Size
2.38 in
Contact Point Dia.
0.12 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
0.12 in

Details

Graduations
0.001 in
Range
1 in
Features
Lug-On-Center Back
Finish
Satin Chrome
Accuracy
0.001 in
Includes
Magnetic Back
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Range per Revolution
0.1 in
Item
Dial Indicator - Lug Back
Dial Color
White
Back Type
Lug
Bezel Lock
Yes
Long Form Calibration Certificate
No
Operation Type
Mechanical
Case Type
Box
Includes Case
No
Contact Point Shape
Ball
Product Type
Dial Indicator - Lug Back
Maximum Measurement - Inch
1 in
Inches Measured - Maximum
1 in

Description

Dial Indicator - Lug Back, Range 1 in, Graduations 0.001 in, Accuracy 0.001 in, Long Form Calibration Certificate No, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.38 in, Dimension Type Inch, Maximum Measurement - Inch 1 in, Operation Type Mechanical, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Case Type Box, Contact Point Dia. 0.12 in, Contact Point Shape Ball, Includes Magnetic Back, Includes Case No, Stem Dia. 0.375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.