Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-12 In, 2.40 In Deep Jaw

  • Mfr # 2ZA61

  • Zoro # G0527414


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0010 in, +/- 0.0015 in, +/- 0.02 mm, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZA61
Zoro #
G0527414
UPC #
190735804179
Country of Origin
China

Dimensions

Jaw Depth
2 13/32 in
Battery Size
CR2032
Dimension Type
Inch/Metric
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Measures Depth
Yes
Jaw Depth - Upper Jaw
25/32 in

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0010 in, +/- 0.0015 in, +/- 0.02 mm, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Left-Handed Operation
No
Linear Encoder Type
Electrostatic Capacitance
Case Type
Plastic Case
Includes Battery
Yes
Display Type
LCD
Jaw Actuation Type
Thumb Wheel
Measures Step
Yes
Repeatability
+/-0.0010 in, +/-0.02 mm (Range Less Than or Equal To 6"/150mm); +/-0.0015 in, +/-0.03 mm (6"/150mm Less Than range Less Than or Equal To 12"/300mm)
Jaw Shape
Standard
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
12 in
With Locking Nut
Yes
Range
0 in to 12 in, 0 to 300 mm
Dust Resistant
No
Graduations - Upper Scale
1 mm
Minimum Measurement - Fractional Inch
0 in
Jaw Material
Stainless Steel
Includes Case
Yes
Non-Magnetic
No
Measurements
4-Way
Coolant Resistant
No
Maximum Measurement - mm
300 mm
Graduations - Lower Scale
0.1 in
Minimum Measurement - Inch
0 in
Data Output Type
Cabled
Water Resistant
No
Compatible SPC Cable
Mituoyo USB-ITN-F 5-Pin Cable: SPC-B+C03
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Battery Type
CR2032
Millimeters Measured - Maximum
300 mm
Included Certification
Not Included
Data Output Wired Connection
Mituoyo USB-ITN-F 5-Pin
Millimeter Graduations
1 mm (Upper Scale)
Inch Graduations
0.1 in (Lower Scale)

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0010 in, +/- 0.0015 in, +/- 0.02 mm, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 13/32 in, Long Form Calibration Certificate No, Includes Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.