Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, Electronic, 0 to 12 In

  • Mfr # 29AD40

  • Zoro # G5380961


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29AD40
Zoro #
G5380961
UPC #
190735788561
Country of Origin
China

Dimensions

Jaw Depth
2 23/64 in
Jaw Depth - Upper Jaw
27/32 in
Measures Depth
Yes
Battery Size
CR1632
Depth Rod Shape
Square
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes

Details

Item
OD/ID Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Thumb Screw, Thumb Roller
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Data Output Type
Built-In Wireless
Maximum Measurement - Inch
12 in
With Locking Nut
Yes
Jaw Material
Stainless Steel
Non-Magnetic
Yes
Measurements
4-Way
Range
0 in to 12 in, 0 to 300 mm
Left-Handed Operation
No
Water Resistant
No
Display Type
LCD
Data Output Connection Type
USB
Jaw Shape
Standard
Measures Step
Yes
Includes Case
Yes
Includes Battery
Yes
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - mm
300 mm
Jaw Actuation Type
Slide
Repeatability
+/-0.001 in/ +/-0.02 mm (0 in to 4 In/0 to 100 mm), +/-0.0015 in/ +/-0.03 mm (4 in to 12 in/100 to 300mm)
Coolant Resistant
No
Case Type
Plastic Case
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Dust Resistant
Yes
Inches Measured - Maximum
12 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Data Output Wired Connection
USB
Millimeters Measured - Maximum
300 mm
Battery Type
CR1632

Description

The Westward 29AD40 Digital Caliper is the right tool for measuring both inside and outside dimensions. It is easy to use, accurate and has a wide range of applications. This digital caliper has a range of 0 in to 12 in., or 0 to 300 mm. It can measure with an accuracy of +/-0.03 mm, +/-0.0015 in.. The resolution is 0.0005 in/0.01 mm on this stainless steel digital caliper. The dial caliper also features a thumb roller, thumb screw and SPC output port for data transfer purposes. This product grouping includes three digital calipers with storage cases included as well as calibration weights and instructions for calibrating your tools at home using the weights provided if necessary If you're looking for a highly accurate digital caliper that comes complete with all the essential features you need, then look no further than the Westward 29AD40 Digital Caliper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.