Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, Electronic, 0 to 18 In

  • Mfr # 29AD39

  • Zoro # G5382361


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-18 in /0-450mm
Accuracy
+/- 0.002 in, +/- 0.05 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29AD39
Zoro #
G5382361
UPC #
190735788554
Country of Origin
China

Dimensions

Jaw Depth
3 35/64 in
Measures Depth
No
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
1 1/2 in
Battery Size
CR2032
Depth Rod Shape
Square

Details

Item
Long Range Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-18 in /0-450mm
Accuracy
+/- 0.002 in, +/- 0.05 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Thumb Screw, Carriage Lock and Adjustment Screw
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Maximum Measurement - Inch
18 in
Minimum Measurement - mm
0 mm
Dust Resistant
Yes
Range
0 in to 18 in, 0 to 450 mm
Case Type
Plastic Case
Coolant Resistant
No
With Locking Nut
Yes
Data Output Connection Type
USB
Display Type
LCD
Maximum Measurement - mm
450 mm
Jaw Material
Stainless Steel
Minimum Measurement - Fractional Inch
0 in
Left-Handed Operation
No
Includes Battery
Yes
Measures Step
Yes
Water Resistant
No
Minimum Measurement - Inch
0 in
Non-Magnetic
Yes
Data Output Type
Built-In Wireless
Includes Case
Yes
Repeatability
+/-0.001 in/ +/-0.02 mm (0 in to 4 in/0 to 100 mm ), +/-0.0015 in/ +/-0.03 mm (4 in to 12 in/100 to 300 mm), +/-0.002 in/ +/- 0.04 mm (12 in to 18 in/300 to 450 mm)
Jaw Actuation Type
Slide
Jaw Shape
Standard
Measurements
Outside, Inside, Step
Measurement Type
Inside, Outside, Step
Inches Measured - Maximum
18 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Battery Type
CR2032
Millimeters Measured - Maximum
450 mm
Data Output Wired Connection
USB

Description

Long Range Digital Caliper, Caliper Range 0-18 in /0-450mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.002 in, +/- 0.05 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 35/64 in, Long Form Calibration Certificate No, Features Thumb Screw, Carriage Lock and Adjustment Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.