Zoro Homepage

Digital Caliper, Electronic, 0 to 8 In

  • Mfr # 29AD41

  • Zoro # G5380977


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29AD41
Zoro #
G5380977
UPC #
190735788578
Country of Origin
China

Dimensions

Jaw Depth
1 31/32 in
Depth Rod Shape
Square
Measures Depth
Yes
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
49/64 in
Battery Size
CR1632
Dimension Type
Inch/Metric

Details

Item
OD/ID Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Thumb Screw, Thumb Roller
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Includes
Battery, Case
Measures Step
Yes
Display Type
LCD
Data Output Type
Cabled
Case Type
Plastic Case
Includes Battery
Yes
Non-Magnetic
Yes
Measurements
4-Way
Dust Resistant
Yes
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
8 in
Minimum Measurement - mm
0 mm
Includes Case
Yes
Data Output Connection Type
USB
Maximum Measurement - mm
200 mm
Jaw Actuation Type
Slide
With Locking Nut
Yes
Range
0 in to 8 in, 0 to 200 mm
Coolant Resistant
No
Jaw Shape
Standard
Left-Handed Operation
No
Repeatability
+/-0.001 in/ +/-0.02 mm (0 in to 4 In/0 to 100 mm), +/-0.0015 in/ +/-0.03 mm (4 in to 12 in/100 to 300mm)
Jaw Material
Stainless Steel
Minimum Measurement - Fractional Inch
0 in
Water Resistant
No
Millimeters Measured - Maximum
200 mm
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
8 in
Data Output Wired Connection
USB
Battery Type
CR1632

Description

OD/ID Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0015 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Thumb Screw, Thumb Roller, Includes Battery, Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.