Zoro Homepage

Digital Caliper, Standard, 0 to 8 In

  • Mfr # 29AD37

  • Zoro # G5380943


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29AD37
Zoro #
G5380943
UPC #
190735788530
Country of Origin
China

Dimensions

Jaw Depth
1 31/32 in
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes
Depth Rod Shape
Square
Measures Depth
Yes
Battery Size
CR1632
Jaw Depth - Upper Jaw
49/64 in
Measures Outside Dimension
Yes

Details

Item
OD/ID Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0015 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Thumb Screw, Thumb Roller
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
With Locking Nut
Yes
Jaw Shape
Standard
Measurements
4-Way
Case Type
Plastic Case
Maximum Measurement - Inch
8 in
Minimum Measurement - Fractional Inch
0 in
Coolant Resistant
No
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
200 mm
Jaw Material
Stainless Steel
Includes Case
Yes
Range
0 in to 8 in, 0 to 200 mm
Water Resistant
No
Minimum Measurement - mm
0 mm
Jaw Actuation Type
Slide
Includes Battery
Yes
Data Output Connection Type
USB
Left-Handed Operation
No
Repeatability
+/-0.001 in/ +/-0.02 mm (0 in to 4 In/0 to 100 mm), +/-0.0015 in/ +/-0.03 mm (4 in to 12 in/100 to 300mm)
Display Type
LCD
Non-Magnetic
Yes
Data Output Type
Built-In Wireless
Dust Resistant
Yes
Measures Step
Yes
Millimeters Measured - Maximum
200 mm
Inches Measured - Maximum
8 in
Millimeters Measured - Minimum
0 mm
Data Output Wired Connection
USB
Battery Type
CR1632
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in

Description

OD/ID Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0015 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Thumb Screw, Thumb Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.