Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Digital Tire Press Gauge, 0 to 150 psi 2HKX9

Digital Tire Press Gauge, 0 to 150 psi (Discontinued)

  • Mfr # 2HKX9
  • Zoro # G1506574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKX9
Zoro #
G1506574
UPC #
190735795828
Country of Origin
China

Details

Used For
Tires
Pressure Range
0 to 150 psi
Item
Digital Tire Pressure Gauge
Max. Air Pressure
150 psi
Features
12 in Hose for Easy Reading, Straight-on Dual Foot Chuck

Description

Digital Tire Pressure Gauge, Features 12 in Hose for Easy Reading, Straight-on Dual Foot Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.