Zoro Homepage

Drive Fitting Installation Tool, Angled

  • Mfr # 52NZ98

  • Zoro # G7368177


product price: $19.19
/ea

Key Features

Type
Angled
Overall Dia. (In.)
0.6875 in
Overall Length
4.5 in
Color
White Zinc Plated
For Use With
Angled Drive Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ98
Zoro #
G7368177
UPC #
190735947401
Country of Origin
India

Dimensions

Overall Dia. (In.)
0.6875 in
Overall Length
4.5 in

Details

Item
Drive Fitting Installation Tool
Type
Angled
Color
White Zinc Plated
For Use With
Angled Drive Fittings
Application
Installation of Angled Drive Fit Grease Fittings
Material of Construction
Steel
Food Grade
No
Product Type
Drive Fitting Installation Tool
Wetted Material
Steel

Description

Drive Fitting Installation Tool, Product Type Drive Fitting Installation Tool, Wetted Material Steel, Compatible with Series Not Applicable, For Use With Angled Drive Fittings, Includes Not Applicable, Compatible with Brand Not Applicable, Compatible Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.