Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Guide, 1/4", 1/4", 3-5/32"

  • Mfr # 38RV72

  • Zoro # G2620366


product price: $4.49
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Drive Guide
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38RV72
Zoro #
G2620366
UPC #
190735820377
Country of Origin
China

Dimensions

Overall Length
3 3/16 in
Drive Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
3 5/32 in
Hex Shank Size
1/4 in
Bit Length
3 3/16 in

Details

Item
Drive Guide
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Drive Guide
Material
Steel
SAE or Metric
SAE
Fastening Tool Item
Drive Guide
Bit Retainer Type
Magnetic
Shank Style
Hex Power Drive
Impact Rated
Impact Rated
Bit Holder Drive Type
Hex
Application - Tools
Power
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Shank Shape
Hex
Compatible Product Type
Screwdriver
For Tool Type
Impact
Product Type
Drive Guide
Magnetized Tip
Magnetic

Description

When you need to drive screws, bolts and other fasteners into hard-to-reach places, the Westward 38RV72 Drive Guide is the tool for the job. This hex power drive guide has a 1/4" hex shank size and a 3 5/32" overall bit length. The 1/4" drive size allows you to adjust it with your existing power tools. Made of steel, this drive guide has an SAE measurement type and hex fastening tool item. With its durable construction and ease of use, the Westward 38RV72 Drive Guide will make your next project much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.