Zoro Homepage

Drum Pump Nozzle, 1/2 in, FNPT

  • Mfr # 33RL88

  • Zoro # G9672966


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Dial/Digit Totals
999,999.9 Units
Dial Graduation
0.001 Units
Operating Pressure (PSI)
1,000 psi
Inlet (In.)
1/2 NPT (F)
GPM
0.3 to 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33RL88
Zoro #
G9672966
UPC #
190735814949
Country of Origin
India

Dimensions

Inlet Size
1/2 in

Details

Item
Digital Oil Control Gun
Dial/Digit Totals
999,999.9 Units
Dial Graduation
0.001 Units
Operating Pressure (PSI)
1,000 psi
Inlet (In.)
1/2 NPT (F)
GPM
0.3 to 8
Nozzle Type
Flexible
For Use With
Diesel, Engine Coolants (RTU), Kerosene, Oils with Viscosity Up to SAE 140
Includes
Flex Hose Fitted with Curved Extension, Automatic Non-Drip Nozzle, Meter, Oil Gun with Swivel
Extension Type
Flex Hose Fitted with Curved Steel Extension, with Automatic Non-Drip Nozzle
Quarts Per Minute
Up to 30
Quarts per Minute
Up to 30
For Media Type
Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil
Nozzle Operation
Automatic
Inlet Type
FNPT
Max. Operating Pressure
1,000 psi
Metered
Yes

Description

Digital Oil Control Gun, For Use With Diesel, Engine Coolants (RTU), Kerosene, Oils with Viscosity Up to SAE 140, Includes Flex Hose Fitted with Curved Extension, Automatic Non-Drip Nozzle, Meter, Oil Gun with Swivel, Max. Operating Pressure 1,000 psi, Inlet Type FNPT, Inlet Size 1/2 in, Nozzle Operation Automatic, Metered Yes, For Media Type Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.