Zoro Homepage

Drum Pump Nozzle, 1/2 in, FNPT

  • Mfr # 454M60

  • Zoro # G6262702


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Dial/Digit Totals
999,999 Units
Dial Graduation
pint/qt/L/gal
Operating Pressure (PSI)
1,000 psi
Dia.
4 13/32 in
Includes
Electronic Meter, Flexible Hose, Manual Non-Drip Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454M60
Zoro #
G6262702
UPC #
00194484259679
Country of Origin
India

Dimensions

Dia.
4 13/32 in
Inlet Size
1/2 in

Details

Item
Oil Control Gun
Dial/Digit Totals
999,999 Units
Dial Graduation
pint/qt/L/gal
Operating Pressure (PSI)
1,000 psi
Includes
Electronic Meter, Flexible Hose, Manual Non-Drip Nozzle
Outlet (In.)
1/2 in ID
GPM
Up to 8
Nozzle Type
Trigger
Inlet (In.)
1/2 NPT (F)
Extension Type
Flexible
Quarts Per Minute
Up to 32
For Use With
Oil Pumps
Trigger Color
Black
Quarts per Minute
Up to 32
Metered
Yes
Max. Operating Pressure
1,000 psi
Inlet Type
FNPT
Nozzle Operation
Automatic
For Media Type
Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil

Description

Oil Control Gun, For Use With Oil Pumps, Includes Electronic Meter, Flexible Hose, Manual Non-Drip Nozzle, Max. Operating Pressure 1,000 psi, Inlet Type FNPT, Inlet Size 1/2 in, Nozzle Operation Automatic, Metered Yes, For Media Type Antifreeze, Automatic Transmission Fluids, Biodiesel, Diesel, Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.