Zoro Homepage

Drum Pump Nozzle, 1/4 in

  • Mfr # 1ZTD1

  • Zoro # G2738303


product price: $93.89
/ea
Free Shipping & Returns

Key Features

For Use With
Air Operated Grease Pumps, For Volume Greasing Applications On Shop Floor And Garages
Outlet (In.)
1/8 FNPT
Inlet (In.)
1/4 in (F)NPT
Extension Type
6 in Steel
Max. Pressure (PSI)
7,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZTD1
Zoro #
G2738303
UPC #
190735759806
Country of Origin
India

Dimensions

Inlet Size
1/4 in

Details

Item
Control Valve
For Use With
Air Operated Grease Pumps, For Volume Greasing Applications On Shop Floor And Garages
Outlet (In.)
1/8 FNPT
Inlet (In.)
1/4 in (F)NPT
Extension Type
6 in Steel
Max. Pressure (PSI)
7,500 psi
Max. Operating Pressure
7,500 psi

Description

Control Valve, For Use With Air Operated Grease Pumps, For Volume Greasing Applications On Shop Floor And Garages, Includes -, Max. Operating Pressure 7,500 psi, Inlet Size 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.