Zoro Homepage

Drum Pump Nozzle, 1/4 in

  • Mfr # 2CAN6

  • Zoro # G0999923


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Operated Grease Pumps, For Volume Greasing Applications On Shop Floor And Garages
Outlet (In.)
1/8 FNPT
Inlet (In.)
1/4 in (F)NPT
Max. Pressure (PSI)
10,000 psi
Includes
Extension Fitted with Coupler without Ball Check, Pressure Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CAN6
Zoro #
G0999923
UPC #
190735794524
Country of Origin
India

Dimensions

Inlet Size
1/4 in

Details

Item
Grease Control Valve
For Use With
Air Operated Grease Pumps, For Volume Greasing Applications On Shop Floor And Garages
Outlet (In.)
1/8 FNPT
Inlet (In.)
1/4 in (F)NPT
Max. Pressure (PSI)
10,000 psi
Includes
Extension Fitted with Coupler without Ball Check, Pressure Relief Valve
Extension Type
6 in Steel
Features
Boosts Line Pressures Built In Relief Valve for Releasing High Greasing Pressure Enabling Easy Disconnect of the Grease Coupler from the Zerk Fitting
Max. Operating Pressure
10,000 psi

Description

Grease Control Valve, Features Boosts Line Pressures Built In Relief Valve for Releasing High Greasing Pressure Enabling Easy Disconnect of the Grease Coupler from the Zerk Fitting, For Use With Air Operated Grease Pumps, For Volume Greasing Applications On Shop Floor And Garages, Includes Extension Fitted with Coupler without Ball Check, Pressure Relief Valve, Max. Operating Pressure 10,000 psi, Inlet Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.