Zoro Homepage

Drum Pump Nozzle

  • Mfr # 15F219

  • Zoro # G4792155


product price: $32.59
/ea

Key Features

For Use With
Oil Control Guns
Max. Pressure (PSI)
870 psi
Fitting End (In.)
1/4 in FNPT
Features
Designed With Multiple Check Valves To Achieve Absolute Non Drip. The Nozzle Opens Automatically Ynder Fulid Pressure; And Closes Automatically With The Release Of Pressure. Discharge End Has Narrow Section Allowing The Nozzle To Dispense .
For Media Type
Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F219
Zoro #
G4792155
UPC #
190735743300
Country of Origin
India

Dimensions

Inlet Connection Size
1/4 in

Details

Item
Automatic Non Drip Nozzle
For Use With
Oil Control Guns
Max. Pressure (PSI)
870 psi
Fitting End (In.)
1/4 in FNPT
Features
Designed With Multiple Check Valves To Achieve Absolute Non Drip. The Nozzle Opens Automatically Ynder Fulid Pressure; And Closes Automatically With The Release Of Pressure. Discharge End Has Narrow Section Allowing The Nozzle To Dispense .
For Media Type
Oils
Maximum Operating Pressure
870 psi
Product Type
Nozzle
Food Grade
No
Wetted Material
Buna-N, Steel
Housing Material
Steel
Inlet Connection Type
FNPT

Description

Automatic Non Drip Nozzle, Product Type Nozzle, Maximum Operating Pressure 870 psi, For Media Type Oils, Includes Not Applicable, Inlet Connection Size 1/4 in, Wetted Material Buna-N, Steel, Inlet Connection Type FNPT, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 13X063, 48UJ82

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.