Zoro Homepage

Drum Pump Nozzle

  • Mfr # 5NUG2

  • Zoro # G0786362


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Dial/Digit Totals
9999 g
Dial Graduation
0.1 g
Operating Pressure (PSI)
6,000 psi
Quarts Per Minute
2.5
Includes
Digital Meter, Grease Control Valve, Steel Extension and Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUG2
Zoro #
G0786362
UPC #
190735867938
Country of Origin
India

Details

Item
Metered Grease Control Valve
Dial/Digit Totals
9999 g
Dial Graduation
0.1 g
Operating Pressure (PSI)
6,000 psi
Quarts Per Minute
2.5
Includes
Digital Meter, Grease Control Valve, Steel Extension and Coupler
For Use With
Air Operated Grease Pumps
Inlet (In.)
1/4 NPT (F)
Extension Type
Rigid
Quarts per Minute
2.5
Metered
Yes
Max. Operating Pressure
6,000 psi

Description

Metered Grease Control Valve, For Use With Air Operated Grease Pumps, Includes Digital Meter, Grease Control Valve, Steel Extension and Coupler, Max. Operating Pressure 6,000 psi, Metered Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.