Zoro Homepage

Drum Pump Nozzle, Steel Nozzle

  • Mfr # 21EM13

  • Zoro # G5313655


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
7,500 psi
Nozzle Type
Steel
Outlet (In.)
1/8 in NPT (H)
Includes
Coupler, Cushion Grip, Steel Extension
Inlet (In.)
1/8 in NPT (F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21EM13
Zoro #
G5313655
UPC #
190735766460
Country of Origin
India

Details

Item
Grease Control Valve
Operating Pressure (PSI)
7,500 psi
Nozzle Type
Steel
Outlet (In.)
1/8 in NPT (H)
Includes
Coupler, Cushion Grip, Steel Extension
Inlet (In.)
1/8 in NPT (F)
Max. Operating Pressure
7,500 psi
Nozzle Material
Steel

Description

Grease Control Valve, Includes Coupler, Cushion Grip, Steel Extension, Max. Operating Pressure 7,500 psi, Nozzle Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.