This item is Discontinued.

Westward Dual Tire Inflator, 0 to 150 psi 2HLB3

Dual Tire Inflator, 0 to 150 psi (Discontinued)

  • Mfr # 2HLB3
  • Zoro # G0412325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HLB3
Zoro #
G0412325
UPC #
190735796061
Country of Origin
United States

Dimensions

Size
2.68 oz
Dimension
16 x 8 3/4 x 1 3/4 in

Details

Used For
Tires
Range
0 to 150 PSI
Item
Dual Tire Inflator
Type
Dual

Description

Dual Tire Inflator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.