This item is Discontinued.

Westward Edge C-Clamp, 2-1/2", Steel, Reg., 550 lb. 10D531

Edge C-Clamp, 2-1/2", Steel, Reg., 550 lb. (Discontinued)

  • Mfr # 10D531
  • Zoro # G4964032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D531
Zoro #
G4964032
UPC #
190735719725
Country of Origin
China

Dimensions

Throat Depth
2-1/2"

Details

Item
Edge C-Clamp
Max. Opening
2 1/2 in
Body Material
Forged Steel
Clamping Pressure
550 lb
Throat Shape
Standard
Body Finish
Powder Coated
Finish
Galvanized (Spindle), Powder Coated (Body)
Spindle Material
Steel
Anvil Shape
Flat
Swivel Pad
Yes
Spindle Finish
Galvanized
Body Color
Black
Min. Opening
0 in
Duty Rating
Regular Duty

Description

Edge C-Clamp, Body Color Black, Spindle Finish Galvanized, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.