Shop WESTWARD
See all product information
Create Account
Edge Finder, Single End
- Mfr # 4KY24
- Zoro # G2943421
product price:Â
$
32.05
/ea
Key Features
End Type
Single
Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.500
Includes
Protective Sleeve
Features
Center Point 0.200 in, LED, R-5 Alkaline Battery, 6 Equally Spaced Light Ports
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4KY24
- Zoro #
- G2943421
- UPC #
- 190735850794
- Country of Origin
- China
Dimensions
- Tip Dia. (In.)
- 0.2
- Shank Dia. (In.)
- 0.500
- Length (In.)
- 4
- Fits Chest Size
- Center Point 0.200 in, LED, R-5 Alkaline Battery, 6 Equally Spaced Light Ports
Details
- Item
- Edge Finder
- End Type
- Single
- Includes
- Protective Sleeve
- Features
- Center Point 0.200 in, LED, R-5 Alkaline Battery, 6 Equally Spaced Light Ports
- Construction
- Steel
Description
Edge Finder, Construction Steel, Features Center Point 0.200 in, LED, R-5 Alkaline Battery, 6 Equally Spaced Light Ports, Includes Protective Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.