Zoro Homepage

Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting

  • Mfr # 4RYL3

  • Zoro # G0895273


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RYL3
Zoro #
G0895273
UPC #
190735857496
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
16 3/8 in
Overall Width
2 in

Description

With a maximum torque of 1,195 in-lb and a +/-2% accuracy rating, the Westward Electronic Torque Wrench is a must-have for any professional. This electronic torque wrench offers both SAE and metric measurements. It has an overall length of 16 3/8 in., a 3/8" drive size, and can measure torques from 60 in.-lbs to 1,195 in.-lbs. It features both inch-pound and Newton meter units of measurement. The Westward Electronic Torque Wrench will be an invaluable tool for anyone who works with fasteners on a regular basis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.