Zoro Homepage

Electronic Digital Caliper, 8 In/200mm

  • Mfr # 2YNC7

  • Zoro # G1363966


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.0015 in, +/- 0.02 mm, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNC7
Zoro #
G1363966
UPC #
190735803646
Country of Origin
China

Dimensions

Jaw Depth
2 in
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
49/64 in
Battery Size
CR2032
Dimension Type
Inch/Metric
Measures Depth
Yes

Details

Item
OD/ID Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.0015 in, +/- 0.02 mm, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Thumb Screw
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Measures Step
Yes
Dust Resistant
No
Graduations - Lower Scale
0.1 in
Case Type
Plastic Case
Minimum Measurement - mm
0 mm
Linear Encoder Type
Electrostatic Capacitance
Jaw Material
Stainless Steel
Jaw Shape
Standard
Non-Magnetic
No
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
8 in
Left-Handed Operation
No
Range
0 in to 8 in, 0 to 200 mm
Measurements
4-Way
Minimum Measurement - Fractional Inch
0 in
Repeatability
1 division
Jaw Actuation Type
Thumb Wheel
Includes Battery
Yes
Includes Case
Yes
Maximum Measurement - mm
200 mm
With Locking Nut
Yes
Display Type
LCD
Coolant Resistant
No
Graduations - Upper Scale
1 mm
Data Output Type
Cabled
Inch Graduations
0.1 in (Lower Scale)
Data Output Wired Connection
Mituoyo USB-ITN-F 5-Pin
Water Resistant
No
Compatible SPC Cable
Mituoyo USB-ITN-F 5-Pin Cable: SPC-B+C03
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
8 in
Millimeter Graduations
1 mm (Upper Scale)
Millimeters Measured - Maximum
200 mm
Battery Type
CR2032
Included Certification
Not Included

Description

OD/ID Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.001 in, +/- 0.0015 in, +/- 0.02 mm, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 in, Long Form Calibration Certificate No, Features Thumb Screw, Includes Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.