This item is Discontinued.

Westward Electronic Indicator, 0-1 In/0-25mm 2ZA63

Electronic Indicator, 0-1 In/0-25mm (Discontinued)

  • Mfr # 2ZA63
  • Zoro # G0681091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZA63
Zoro #
G0681091
UPC #
190735804193
Country of Origin
China

Details

Item
Electronic Digital Indicator
Range
1 in/25 mm
Resolution
0.0005 in/0.0100 mm
Accuracy
0.0005 in
Long Form Calibration Certificate
No
Features
Direct In/Metric Conversion, Large LCD Display, On/Off, Floating Zero, Lug Back, Hold Feature
Includes
Battery w/1-2 Years Life, Silver Oxide Cell

Description

Electronic Digital Indicator, Resolution 0.0005 in/0.0100 mm, Accuracy 0.0005 in, Range 1 in/25 mm, Bezel -, Long Form Calibration Certificate No, Features Direct In/Metric Conversion, Large LCD Display, On/Off, Floating Zero, Lug Back, Hold Feature, Includes Battery w/1-2 Years Life, Silver Oxide Cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.