Shop WESTWARD

Intchbl Hd Trq Wrnc, 60 to 1195 "-lb, Stl

  • Mfr # 6PAF7

  • Zoro # G3744797


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Interchangeable Ratcheting
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6PAF7
Zoro #
G3744797
UPC #
190735885376
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
16 5/16 in
Overall Width
2 in
Wire Rope Length
16 5/16 in

Details

Item
Electronic Torque Wrench
Head Type
Interchangeable Ratcheting
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
Torque Range (in.-lbs.)
60 to 1195
Torque Range (Ft.-Lb.)
5 to 99.5
Torque Range (kg. cm.)
69 to 1378
Torque Range (Nm)
6.800 to 135.000
Graduations (in. lbs.)
1
Power Source
(2) AA Batteries
Features
Torque Setting, 12 Side LED and Audible Signal, Track and Peak Hold Modes
Secondary Scale Increments
0.1 N-m
Graduations (kg. cm.)
1
Rotation
Clockwise and Counterclockwise
Visual/Audible Indicators
LED Lights
Accuracy
+/-2% CW, +/-3% CCW
Graduations (ft.-lbs.)
0.1
Primary Scale Range
60 in-lb to 1,195 in-lb
Includes
(2) Batteries, (1) Blow Mold Case
Graduations (Nm)
0.1
Secondary Scale Range
6.8 N-m to 135 N-m
Converts
Nm, ft.-lb., in.-lb., kg.cm.
Primary Scale Increments
1 in-lb
Meets/Exceeds
ISO 6789, CE, NIST, AIST
Material
Alloy Steel
Standards
ASME B107, ISO 6789, FCC, CE, NIST, TAF
Primary Scale Minimum Torque
5 ft-lb
Nonsparking
No
Handle Color
Black, Blue
Corrosion Resistant
No
Measurement Type
SAE/Metric
Primary Scale Maximum Torque
99.5 ft-lb
Torque Range
5 ft-lb to 99.5 ft-lb
Insulated
No
Reversing
Yes
Torque Adjustability
Adjustable with Tool
Counterclockwise Accuracy
+/-3%
Handle Type
Ergonomic
Torque Setting
Manual
Finish
Chrome
Handle Material
Plastic
Weight
0.44 lb
Extended Data Testing
Yes, NIST, TAF
Clockwise Accuracy
+/-2%

Description

If you are looking for a reliable electronic torque wrench, the Westward 6PAF7 is what you need. It has an interchangeable ratcheting head and can be used with any 3/8" drive socket. With its easy to read LED display, this torque wrench will ensure that your work is done right. The unit also has 12 side LED and audible signal, track and peak hold modes so you can get accurate measurements every time. Its NIST calibration certificate ensures accuracy while the track and peak hold modes allow you to monitor your results easily. This 16 5/16 in tool features a reversible ratcheting head that allows you to use it on both SAE or metric fasteners. If quality is what you seek in a torque wrench, then look no further than the Westward Electronic Torque Wrench with Ratcheting Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.