Zoro Homepage

Euro Caliper IV 6In/150mm

  • Mfr # 2YNJ9

  • Zoro # G0641794


product price: $70.59
/ea

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.02 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNJ9
Zoro #
G0641794
UPC #
190735804032
Country of Origin
China

Dimensions

Jaw Depth
1 9/16 in
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes
Measures Depth
Yes
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Battery Size
CR2032
Jaw Depth - Upper Jaw
5/8 in

Details

Item
Fractional-Display Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.02 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Thumb Screw
Long Form Calibration Certificate
No
Caliper Grouping
Fractional Digital Caliper
Minimum Measurement - Inch
0 in
Minimum Measurement - Fractional Inch
0 in
With Locking Nut
Yes
Minimum Measurement - mm
0 mm
Graduations - Upper Scale
No Scale
Measures Step
Yes
Jaw Material
Stainless Steel
Coolant Resistant
No
Left-Handed Operation
No
Graduations - Lower Scale
No Scale
Display Type
LCD
Water Resistant
No
Repeatability
1 division
Non-Magnetic
No
Case Type
Plastic Case
Includes Battery
Yes
Linear Encoder Type
Electrostatic Capacitance
Dust Resistant
No
Maximum Measurement - mm
150 mm
Measurements
4-Way
Includes Case
Yes
Maximum Measurement - Inch
6 in
Jaw Actuation Type
Thumb Wheel
Range
0 in to 6 in, 0 to 150 mm
Jaw Shape
Standard
Included Certification
Not Included
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in
Battery Type
CR2032

Description

Fractional-Display Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/- 0.001 in, +/- 0.02 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Thumb Screw, Includes Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.