Zoro Homepage

Farmer File, Dbl/Single Cut, Rect, 10 In L

  • Mfr # 10Z698

  • Zoro # G5090172


product price: $6.79
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Double/Single
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z698
Zoro #
G5090172
UPC #
190735731864
Country of Origin
India

Dimensions

Length
10 in
Thickness
7/32 in
Handle Length
10 in
File Width
1 1/4 in
File Length without Tang
10 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Double/Single
Pattern
American
Application
General Purpose
Teeth per Inch
19, 20, 30, 31
Finish
Natural
Number of Pieces
1
Number of Cut Edges
3
Edge Cut Style
Single
Includes Handle
Yes
File Style
American Pattern File
File Type
Handy File
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut, Single-Cut
Taper
Blunt
Rigidity
Rigid
File Body Finish
Natural
Shape
Rectangular

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 7/32 in, File Width 1 1/4 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper Blunt, Teeth per Inch 19, 20, 30, 31, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.