Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCAW Welding Wire, 33 lb., 0.030 in.

  • Mfr # 48LY81

  • Zoro # G3884907


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Tensile Strength
70 psi
AWS Classification
E71T-GS
Container Type
Spool
Series
E71T-GS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LY81
Zoro #
G3884907
UPC #
190735890455
Country of Origin
United States

Dimensions

Wire Diameter
0.03 in
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Material
Carbon Steel
Tensile Strength
70 psi
Item
Flux-Cored Welding Wire
AWS Classification
E71T-GS
Container Type
Spool
Series
E71T-GS
Standards
AWS A5.20
Shielding Type
Self-Shielded
Welding Current Designation
DCEN
Yield Strength (As Welded)
Not Specified
Wire Type
Flux-Cored
Elongation (As Welded)
Not Specified
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
Number of Passes
Single Pass
Elongation (Minimum Required)
Not Rated
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Yield Strength (Minimum Required)
Not Rated
Spool Type
Plastic Spool
Tensile Strength (As Welded)
70 ksi
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
33 lb

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.