Zoro Homepage

File, Dbl Cut, 10 In, 38/40 TPI

  • Mfr # 12F831

  • Zoro # G5142146


product price: $10.39
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Double
Thickness
15/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F831
Zoro #
G5142146
UPC #
190735739792
Country of Origin
India

Dimensions

Length
10 in
Thickness
15/64 in
Handle Length
10 in
File Length without Tang
10 in
File Width
1 in

Details

Item
Hand File
Profile Shape
Rectangular
Cut Type
Double
Pattern
American
Application
General Purpose
Teeth per Inch
38, 40
Finish
Natural
Number of Pieces
1
Rigidity
Rigid
Face Cut Style
Double-Cut
Includes Handle
No
File Coarseness
Smooth Cut
File Type
Hand File
File Body Finish
Black Oxide
Number of Cut Edges
3
File Style
American Pattern File
Edge Cut Style
Single
Taper
No Taper
Shape
Rectangular

Description

Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 15/64 in, File Width 1 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 38, 40, File Body Finish Black Oxide, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.