Zoro Homepage

File, Double Groove, 14 In

  • Mfr # 10Z689

  • Zoro # G5763511


product price: $29.19
/ea

Key Features

Profile Shape
Rectangular
Length
14 in
Cut Type
SPL
Thickness
9/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z689
Zoro #
G5763511
UPC #
190735731772
Country of Origin
India

Dimensions

Length
14 in
Thickness
9/32 in
Handle Length
14 in
File Width
5/16 in
File Length without Tang
14 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
SPL
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
17, 18
Number of Pieces
1
File Coarseness
Smooth Cut
Taper
Tapered Slightly Towards Point
Rigidity
Rigid
Number of Cut Edges
4
File Body Finish
Natural
File Type
Machinists File
Includes Handle
No
Edge Cut Style
Single
File Style
American Pattern File
Face Cut Style
Chip-Breaking
Shape
Rectangular

Description

Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 14 in, Thickness 9/32 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 17, 18, File Body Finish Natural, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.