Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File, Double Groove, 8 In

  • Mfr # 10Z683

  • Zoro # G5141981


product price: $15.19
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
SPL
Thickness
11/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z683
Zoro #
G5141981
UPC #
190735731741
Country of Origin
India

Dimensions

Length
8 in
Thickness
11/64 in
Handle Length
8 in
File Width
13/16 in
File Length without Tang
8 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
SPL
Pattern
American
Application
General Purpose
Teeth per Inch
25, 26
Finish
Natural
Number of Pieces
1
Includes Handle
No
Number of Cut Edges
4
Rigidity
Rigid
Face Cut Style
Chip-Breaking
Taper
Tapered Slightly Towards Point
Edge Cut Style
Single
File Body Finish
Natural
File Coarseness
Smooth Cut
File Type
Machinists File
File Style
American Pattern File
Shape
Rectangular

Description

Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Chip-Breaking, Edge Cut Style Single, File Length without Tang 8 in, Thickness 11/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, Teeth per Inch 25, 26, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.