Zoro Homepage

File Handle, 4 In L, Rubber, Ergo Handle

  • Mfr # 1NFW5

  • Zoro # G2328094


product price: $4.39
/ea

Key Features

Includes
5 Interchangeable Inserts
Material
Steel
Length (In.)
4 9/16 in
Handle Material
Rubber
Attachment Type
Push-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFW5
Zoro #
G2328094
UPC #
190735755556
Country of Origin
India

Dimensions

Length (In.)
4 9/16 in
For File Length
10 in, 12 in
Overall Length
4 9/16 in

Details

Item
File Handle
Includes
5 Interchangeable Inserts
Material
Steel
Handle Material
Rubber
Attachment Type
Push-On
Grip Style
Plain; Knurled
Handle Style
Tapered
For Use With
Machininst File
Handle Finish
Polyurethane

Description

File Handle, Attachment Type Push-On, Handle Material Rubber, For File Length 10 in, 12 in, Overall Length 4 9/16 in, Handle Style Tapered, Handle Finish Polyurethane, Grip Style Plain; Knurled, For Use With Machininst File

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.