Zoro Homepage

File Set, American, Assorted, 3 pcs.

  • Mfr # 30PA45

  • Zoro # G9089963


product price: $17.79
/ea

Key Features

Profile Shape
Round, Triangular
Length
6 in
Includes
6 in Mill and Round Bastard, 6 in Slim Taper, Vinyl Pouch
Pattern
American
Recommended Handle
1NFW5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA45
Zoro #
G9089963
UPC #
190735805145
Country of Origin
India

Dimensions

Length
6 in
File Length without Tang
6 in
File Width
6 in
File Diameter
6 in

Details

Item
File Set
Profile Shape
Round, Triangular
Includes
6 in Mill and Round Bastard, 6 in Slim Taper, Vinyl Pouch
Pattern
American
Recommended Handle
1NFW5
Number of Pieces
3
Finish
Natural
Teeth per Inch
Mill 48, Round 28, Slim Taper 51
File Set Type
American File Set
Edge Cut Style
Single
Taper
Assorted
Files Included
6 in Mill Bastard, 6 in Round Bastard, 6 in Slim Taper
Material Applications
Stainless Steel
Face Cut Style
Double-Cut, Single-Cut
File Style
American Pattern File
File Body Finish
Natural
File Type
Machinists File
Container Type
Pouch
File Coarseness
Bastard Cut
Includes Handle
Yes

Description

File Set, File Type Machinists File, Material Applications Stainless Steel, File Style American Pattern File, File Length without Tang 6 in, File Set Type American File Set, Files Included 6 in Mill Bastard, 6 in Round Bastard, 6 in Slim Taper, Profile Shape Round, Triangular, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Edge Cut Style Single, File Width 6 in, File Diameter 6 in, Number of Pieces 3, Includes Handle Yes, File Body Finish Natural, Container Type Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.