Zoro Homepage

File Set, American, Assorted, 5 pcs.

  • Mfr # 30PA42

  • Zoro # G9089954


product price: $60.19
/ea

Key Features

Profile Shape
Rectangular, Half Round, Triangular
Length
6 in, 8 in, 10 in
Includes
8 in and 10 in Mill, 10 in Half Round, 8 in Flat, Bastard, 6 in Slim Taper, with Ergo Handles, Vinyl Pouch
Pattern
American
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA42
Zoro #
G9089954
UPC #
190735805138
Country of Origin
India

Dimensions

Length
6 in, 8 in, 10 in
File Length without Tang
6 in, 8 in, 10 in
File Width
6 in, 8 in, 10 in

Details

Item
File Set
Profile Shape
Rectangular, Half Round, Triangular
Includes
8 in and 10 in Mill, 10 in Half Round, 8 in Flat, Bastard, 6 in Slim Taper, with Ergo Handles, Vinyl Pouch
Pattern
American
Number of Pieces
5
Finish
Natural
Teeth per Inch
10" Mill 37, 10" Half Round 23, 8" Mill 44, 8" Flat 25, 6" Slim Taper 50
Includes Handle
Yes
Files Included
10 in Half Round Bastard, 10 in Mill Bastard, 6 in Slim Taper, 8 in Flat, 8 in Mill Bastard
Face Cut Style
Double-Cut, Single-Cut
File Set Type
Ergo File Set
Material Applications
Stainless Steel
File Type
Machinists File
Edge Cut Style
Single
File Coarseness
Bastard Cut
Taper
Assorted
File Style
American Pattern File
Container Type
Pouch
File Body Finish
Natural

Description

File Set, File Type Machinists File, Material Applications Stainless Steel, File Style American Pattern File, File Length without Tang 6 in, 8 in, 10 in, File Set Type Ergo File Set, Files Included 10 in Half Round Bastard, 10 in Mill Bastard, 6 in Slim Taper, 8 in Flat, 8 in Mill Bastard, Profile Shape Rectangular, Half Round, Triangular, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Edge Cut Style Single, File Width 6 in, 8 in, 10 in, Number of Pieces 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.