Zoro Homepage

File Set, American, Assorted, 9 pcs.

  • Mfr # 30PA49

  • Zoro # G9089997


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Profile Shape
Rectangular, Half Round, Round
Length
6 in, 10 in
Includes
6 in Slim Taper, 10 in Mill Bastard, Flat Chip-Breaking, Half Round Chip-Breaking, Mill Smooth, Round Bastard, All Purpose, Flat Bastard, Half Round Bastard, Cloth Roll Pouch
Pattern
American
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA49
Zoro #
G9089997
UPC #
190735805176
Country of Origin
India

Dimensions

Length
6 in, 10 in
File Width
6 in, 10 in
File Length without Tang
6 in, 10 in

Details

Item
File Set
Profile Shape
Rectangular, Half Round, Round
Includes
6 in Slim Taper, 10 in Mill Bastard, Flat Chip-Breaking, Half Round Chip-Breaking, Mill Smooth, Round Bastard, All Purpose, Flat Bastard, Half Round Bastard, Cloth Roll Pouch
Pattern
American
Finish
Black
Number of Pieces
9
Teeth per Inch
Mill Bastard 39, Mill Smooth 54, Flat Bastard 21, Flat Chip-Breaking 23, Half Round 18, Round 20, Half Round Chip-Breaking 23, Slim Taper 50, All Purpose 31
Material Applications
File Steel
File Body Finish
Black Oxide
Face Cut Style
Double-Cut, Single-Cut
Container Type
Pouch
Files Included
10 in Flat Bastard, 10 in Flat Chip-Breaking, 10 in Half Round Bastard, 10 in Half Round Chip-Breaking, 10 in Handy, 10 in Mill Bastard, 10 in Mill Smth, 10 in Round Bastard, 6 in Slim Taper
File Type
Machinists File
Includes Handle
Yes
Taper
Yes
File Style
American Pattern File
File Coarseness
Bastard Cut
Edge Cut Style
Single
File Set Type
American File Set

Description

File Set, File Type Machinists File, Material Applications File Steel, File Style American Pattern File, File Length without Tang 6 in, 10 in, File Set Type American File Set, Files Included 10 in Flat Bastard, 10 in Flat Chip-Breaking, 10 in Half Round Bastard, 10 in Half Round Chip-Breaking, 10 in Handy, 10 in Mill Bastard, 10 in Mill Smth, 10 in Round Bastard, 6 in Slim Taper, Profile Shape Rectangular, Half Round, Round, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.