Zoro Homepage

Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10

  • Mfr # 52PA08

  • Zoro # G2124908


product price: $29.99
/pk 10, $3.00/ea

Key Features

Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
45 Degrees
Fitting Material
Stainless Steel
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PA08
Zoro #
G2124908
UPC #
190735949313
Country of Origin
India

Dimensions

Overall Length
7/8 in
Thread Size
M6
Fitting Thread Size
M6-1.00mm

Details

Item
Grease Fitting
Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
45 Degrees
Fitting Material
Stainless Steel
Thread Type
Metric
Color
White
Max. Pressure
5,000 psi
Fitting Finish
Unfinished
Fitting Thread Type
Metric
Meets/Exceeds
DIN 71412
Material
Stainless Steel
Overall Pressure - Maximum
5,000 psi
Head Angle
45 Degrees
Standards
DIN 71412
Fitting Style
Standard

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45 Degrees , Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 7/8 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.