Zoro Homepage

Fitting, 45 Deg., Stl, Zinc Plated, PK10

  • Mfr # 52NZ76

  • Zoro # G7367766


product price: $5.65
/pk 10, $0.57/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Pressure Relief
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ76
Zoro #
G7367766
UPC #
190735947210
Country of Origin
India

Dimensions

Overall Length
1/2 in
Thread Size
1/8"-27
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Pressure Relief
Fitting Head Angle
Straight
Fitting Material
Steel
Relief Pressure Max.
1 psi
Thread Type
PTF
Color
Yellow
Fitting Thread Type
PTF
Relief Pressure Min.
1/4 psi
Fitting Finish
Zinc-Plated
Material
Steel
Head Angle
0 Degrees
Fitting Style
Pressure Relief

Description

Grease Fitting, Grease Fitting Style Pressure Relief, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1/2 in, Relief Pressure Min. 1/4 psi, Relief Pressure Max. 1 psi, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.