Zoro Homepage

Fitting, 65 Deg., Stl, 1-13/16" L, PK10

  • Mfr # 52NZ96

  • Zoro # G7368238


product price: $13.99
/pk 10, $1.40/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ96
Zoro #
G7368238
UPC #
190735947050
Country of Origin
India

Dimensions

Overall Length
1 3/4 in
Thread Size
1/8"-27
Fitting Thread Size
1/8"-27

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Thread Type
PTF
Color
Yellow
Max. Pressure
5,000 psi
Fitting Thread Type
PTF
Meets/Exceeds
SAE J-534-C
Fitting Finish
Zinc-Plated
Material
Steel
Fitting Style
Standard
Standards
SAE J-534-C
Head Angle
90 Degrees
Overall Pressure - Maximum
5,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1 3/4 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.