Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, 90 Deg., M8x1mm Thread Size, PK10

  • Mfr # 52NZ51

  • Zoro # G7367845


product price: $5.39
/pk 10, $0.54/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ51
Zoro #
G7367845
UPC #
190735946916
Country of Origin
India

Dimensions

Overall Length
3/4 in
Thread Size
M8
Fitting Thread Size
M8-1.00mm

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Thread Type
Metric
Color
Yellow
Fitting Thread Type
Metric
Max. Pressure
5,000 psi
Meets/Exceeds
DIN 71412
Fitting Finish
Zinc-Plated
Material
Steel
Head Angle
90 Degrees
Standards
DIN 71412
Fitting Style
Standard
Overall Pressure - Maximum
5,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size M8-1.00mm, Fitting Thread Type Metric, Overall Length 3/4 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.