Zoro Homepage

Fitting, 90 Deg., SS, M8x1mm Thrd Size, PK10

  • Mfr # 52PA11

  • Zoro # G0741507


product price: $22.75
/pk 10, $2.28/ea

Key Features

Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Stainless Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PA11
Zoro #
G0741507
UPC #
190735947944
Country of Origin
India

Dimensions

Overall Length
3/4 in
Thread Size
M8
Fitting Thread Size
M8-1.00mm

Details

Item
Grease Fitting
Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Stainless Steel
Thread Type
Metric
Color
White
Max. Pressure
5,000 psi
Fitting Thread Type
Metric
Meets/Exceeds
DIN 71412
Fitting Finish
Unfinished
Material
Stainless Steel
Head Angle
90 Degrees
Fitting Style
Standard
Standards
DIN 71412
Overall Pressure - Maximum
5,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 90 Degrees , Fitting Thread Size M8-1.00mm, Fitting Thread Type Metric, Overall Length 3/4 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.