Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10

  • Mfr # 52NZ19

  • Zoro # G7367468


product price: $0.97
/pk 10, $0.10/ea

Key Features

Overall Length
7/8 in
Color
White
Fitting Accessory Grouping
Cap
Material
Plastic
Features
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NZ19
Zoro #
G7367468
UPC #
190735947272
Country of Origin
India

Dimensions

Overall Length
7/8 in

Details

Item
Grease Fitting Caps
Color
White
Fitting Accessory Grouping
Cap
Material
Plastic
Features
Small
Product Type
Grease Fitting Cap
Cap Type
Cap with Extended Neck

Description

Fitting Accessory Grouping Cap, Grease Fitting Caps, Material Plastic, Color White, Thread Size Not Applicable, Overall Length 7/8 in, Thread Type Not Applicable, Features Small, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.