Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, M10x1mm Thread Size, 53/64"L, PK10

  • Mfr # 52PA13

  • Zoro # G2124969


product price: $27.15
/pk 10, $2.72/ea

Key Features

Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
45 Degrees
Fitting Material
Stainless Steel
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52PA13
Zoro #
G2124969
UPC #
190735949306
Country of Origin
India

Dimensions

Overall Length
7/8 in
Thread Size
M10
Fitting Thread Size
M10-1.00mm

Details

Item
Grease Fitting
Finish
Unfinished
Grease Fitting Style
Standard
Fitting Head Angle
45 Degrees
Fitting Material
Stainless Steel
Thread Type
Metric
Color
White
Fitting Finish
Unfinished
Meets/Exceeds
DIN 71412
Fitting Thread Type
Metric
Max. Pressure
5,000 psi
Material
Stainless Steel
Standards
DIN 71412
Head Angle
45 Degrees
Fitting Style
Standard
Overall Pressure - Maximum
5,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45 Degrees , Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 7/8 in, Max. Pressure 5,000 psi, Meets/Exceeds DIN 71412, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.